Anti-Slip Tread Oxide Grit 46 Grit Size, Black/Yellow, 6" W x 2 ft. L

  • Mfr # YBS.0624
  • Zoro # G2010976
product price: 
$
39.89
/pk of 10, $3.99/ea

Key Features

Width
6"
Color
Black/Yellow
Material
Oxide Grit
Length
2 ft.
Standards
ADA, ASTM, MIL-D-17951E, MIL-W-5044C, Type IV
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YBS.0624
Zoro #
G2010976
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Length
2 ft.
Grit Size
46
Imperial Tape Width
6 in
Imperial Tape Length
24 in

Details

Item
Anti-Slip Tread
Color
Black/Yellow
Material
Oxide Grit
Standards
ADA, ASTM, MIL-D-17951E, MIL-W-5044C, Type IV
Tape Shape
Strip
Legend
No Legend
Includes
10
Die Cut
Yes
Tape Color
Black/Yellow
Adhesive Material
Vinyl
Adhesive
Vinyl
Backing
Pressure Sensitive Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Tape Adhesive
Acrylic
Pattern
Striped
Tape Adhesive Strength
104 oz/in
Shape
Strip
Grit Material
Glass
Anti-Slip Surface
Glass
Product Form
Strips
Glow In The Dark
No
Specifications Met
ADA, ASTM, MIL
Abrasive Grade
Very Coarse
Maximum Tape Performance Temperature
220 Degrees F
Fluorescent
No
Sub-Brand
Flex-Tred(R)
Minimum Tape Performance Temperature
-40 Degrees F
Environment
Indoor and Outdoor
Tape Adhesive Material
Acrylic
Tape Brand
Wooster
Tape Pattern
Striped

Description

Anti-Slip Tread, Black/Yellow, 6 in, 24 in, Grit Size Proprietary, Striped, Fluorescent No, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.