Anti-Slip Tread Aluminum oxide 46 Grit Size, Black, 5-1/2" W x 5 1/2 in L, 42 mil Thick

  • Mfr # FBM5555
  • Zoro # G4422597
product price: 
$
23.99
/pk of 50, $0.48/ea

Key Features

Width
5-1/2"
Color
Black
Material
Aluminum oxide
Length
5 1/2 in
Thickness
42 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FBM5555
Zoro #
G4422597
UPC #
-
Country of Origin
United States

Dimensions

Width
5-1/2"
Length
5 1/2 in
Thickness
42 mil
Grit Size
46
Imperial Tape Width
5 1/2 in
Imperial Tape Length
5 1/2 in
Tape Thickness
42 mil

Details

Item
Anti-Slip Tread
Color
Black
Material
Aluminum oxide
Standards
ADA, NFPA 1903-03, OSHA
Grit Material
Aluminum Oxide
Tape Shape
Strip
Tape Color
Black
Adhesive Material
Acrylic
Tape Adhesive
Acrylic
Adhesive
Pressure Sensitive
Die Cut
Yes
Tensile Strength
4.2 lb-in
Shape
Square
Performance Temp.
-40 Degrees to 220 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Pattern
Solid
Adhesion Strength
104 oz./in.
Tape Adhesive Strength
104 oz/in
Backing
Pressure Sensitive Adhesive
Legend
No Legend
Fluorescent
No
Sub-Brand
Flex-Tred(R)
Minimum Tape Performance Temperature
-40 Degrees F
Specifications Met
ADA, NFPA, OSHA
Tape Adhesive Material
Acrylic
Anti-Slip Surface
Aluminum Oxide
Abrasive Grade
Very Coarse
Glow In The Dark
No
Product Form
Strips
Environment
Indoor and Outdoor
Maximum Tape Performance Temperature
220 Degrees F
Tape Brand
Wooster
Tape Pattern
Solid

Description

Anti-Slip Tread, Black, 5 1/2 in, 5 1/2 in, Grit Size Proprietary, Solid, Fluorescent No, 42 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 50

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.