Anti-Slip Tape, Message, 3" W, 46 Grit, MCWYS0360

  • Mfr # MCWYS0360

  • Zoro # G4861722


product price:  $37.79
/ea

Key Features

Legend
Caution Watch Your Step
Tape Color
Black/Yellow
Grit Size
46
Tape Adhesive Strength
104 oz/in
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCWYS0360
Zoro #
G4861722
UPC #
-
Country of Origin
United States

Dimensions

Grit Size
46
Thickness
36 mil
Width - Tape
3 in
Length - Tape
60 ft
Imperial Tape Width
3 in
Tape Thickness
36 mil
Imperial Tape Length
60 ft

Details

Item
Anti-Slip Tape
Legend
Caution Watch Your Step
Tape Color
Black/Yellow
Tape Adhesive Strength
104 oz/in
Tape Adhesive
Acrylic
Glow-in-the-Dark
No
Performance Temp.
-40 Degrees to 220 Degrees F
Backing
Pressure Sensitive Adhesive
Tape Pattern
Message
Tape Legend
Caution Watch Your Step
Item - Anti-Slip Tapes
Anti-Slip Tape
Tensile Strength
4.2 lb-in
Indoor/Outdoor Usage
Indoor/Outdoor
Tape Shape
Continuous Roll
Grit Material
Glass
Standards
ADA, NFPA 1903-03, OSHA
Die Cut
No
Tape Adhesive Material
Acrylic
Glow In The Dark
No
Specifications Met
ADA, NFPA, OSHA
Product Form
Continuous Roll
Maximum Tape Performance Temperature
220 Degrees F
Sub-Brand
Flex-Tred(R)
Tape Brand
Wooster
Environment
Indoor and Outdoor
Message Color
Black
Minimum Tape Performance Temperature
-40 Degrees F
Fluorescent
No
Anti-Slip Surface
Glass
Abrasive Grade
Very Coarse

Description

Anti-Slip Tape, Black/Yellow, 3 in, 60 ft, Grit Size Proprietary, Message, Fluorescent No, 36 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend Caution Watch Your Step, Message Color Black, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.