Anti-Slip Tread glass 46 Grit Size, Black/Yellow, 3" W x 60 ft. L, 36 mil Thick

  • Mfr # OCE0324C

  • Zoro # G4422463


product price:  $30.99
/ea

Key Features

Width
3"
Color
Black/Yellow
Material
Glass
Length
60 ft
Thickness
36 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OCE0324C
Zoro #
G4422463
UPC #
-
Country of Origin
United States

Dimensions

Width
3"
Length
60 ft
Thickness
36 mil
Grit Size
46
Imperial Tape Length
24 in
Imperial Tape Width
3 in

Details

Item
Anti-Slip Tread
Color
Black/Yellow
Material
Glass
Standards
ADA, NFPA 1903-03, OSHA
Adhesive
Pressure Sensitive
Tape Adhesive
Acrylic
Pattern
Solid
Adhesive Material
Acrylic
Grit Material
Glass
Tape Adhesive Strength
104 oz/in
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Tape Shape
Strip
Backing
Pressure Sensitive Adhesive
Shape
Continuous Roll
Tape Color
Gray
Performance Temp.
-40 Degrees to 220 Degrees F
Tensile Strength
4.2 lb-in
Legend
No Legend
Adhesion Strength
104 oz./in.
Specifications Met
ADA, NFPA, OSHA
Anti-Slip Surface
Glass
Environment
Indoor and Outdoor
Abrasive Grade
Very Coarse
Fluorescent
No
Product Form
Strips
Minimum Tape Performance Temperature
-40 Degrees F
Maximum Tape Performance Temperature
220 Degrees F
Tape Adhesive Material
Acrylic
Sub-Brand
Flex-Tred(R)
Glow In The Dark
No

Description

Anti-Slip Tread, Gray, 3 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 36 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products