Stair Nosing, Black, 36in W, Extruded Alum, M231BFNGBLA3
Mfr # M231BFNGBLA3
Zoro # G6961236
product price: $81.49
/ea
Free Shipping & Returns
Key Features
Width
36 in
Thickness
1/4 in
Standards
2015 International Building Code, 2015 International Fire Code, ASTM 4828-1994, ASTM D 3684-2004, ASTM D635-2003, ASTM E 2072, ISO 17398-2004, New York City local law 26 (2004) RS 6-1 and RS 6-1A, OSHA 1910.22, SMP 800C
Material
Extruded Aluminum
Installation Method
Set in Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M231BFNGBLA3
Zoro #
G6961236
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Thickness
1/4 in
Depth
3 in
Lip Height
1/4 in
Overall Width
36 in
Overall Depth
3 in
Details
Item
Stair Nosing
Standards
2015 International Building Code, 2015 International Fire Code, ASTM 4828-1994, ASTM D 3684-2004, ASTM D635-2003, ASTM E 2072, ISO 17398-2004, New York City local law 26 (2004) RS 6-1 and RS 6-1A, OSHA 1910.22, SMP 800C
Material
Extruded Aluminum
Installation Method
Set in Concrete
Color
Black/Glow-in-the-Dark
Includes
Hold Anchor
Installation Hardware Included
Yes
Visibility Features
Glow-in-the-Dark
Number of Grit Strips
4
Product Type
Anti-Slip Stair Nosing
Stripe Pattern
Straight Stripes
Nose Style
Square
Series
NITEGLOW(R) M231BF
For Surface Type
Embedded in New Concrete, Steel Pan Stairs
Surface Design
Multi-Strip Grit
Two-Stage Installation
No
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Multi-Strip Grit, Visibility Features Glow-in-the-Dark, Color Black/Glow-in-the-Dark, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Hold Anchor, Installation Method Set in Concrete, Material Extruded Aluminum, Number of Grit Strips 4, Overall Depth 3 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Series NITEGLOW(R) M231BF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.