This item is Discontinued.

Wooster Products Stair Nosing Cast Iron 20 Grit Grit Size, Black, 60 in W x 5/16 in Thick FG101SP.3-5

Stair Nosing Cast Iron 20 Grit Grit Size, Black, 60 in W x 5/16 in Thick (Discontinued)

  • Mfr # FG101SP.3-5
  • Zoro # G7505023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG101SP.3-5
Zoro #
G7505023
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Thickness
5/16 in
Depth
3 in
Lip Height
3/8 in
Grit Size
20 Grit

Details

Item
Stair Nosing
Color
Black
Material
Cast Iron
Installation Method
Fasteners
Indoor/Outdoor Usage
Indoor, Outdoor
For Surface Type
Existing Concrete, Steel Stairs
Stripe Pattern
Cross-Hatch
Installation Hardware Included
No
Series
FERROGRIT(R) 101SP
Surface Design
Cross-Hatch
Nose Style
Square
Two-Stage Installation
No
Resistance Properties
Corrosion Resistant

Description

Stair Nosing, Lip Height 3/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Cross-Hatch, Color Black, For Surface Type Existing Concrete, Steel Stairs, Grit Size 20 Grit, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Cast Iron, Overall Depth 3 in, Overall Width 60 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series FERROGRIT(R) 101SP, Stripe Pattern Cross-Hatch, Thickness 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.