Stair Nosing, Black, 60in W, Extruded Alum, RN3SGNGBLA5
Mfr # RN3SGNGBLA5
Zoro # G6659904
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Thickness
1/2 in
Material
Extruded Aluminum
Depth
3 1/8 in
Installation Method
Set in Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RN3SGNGBLA5
Zoro #
G6659904
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Thickness
1/2 in
Depth
3 1/8 in
Lip Height
1/4 in
Overall Width
60 in
Overall Depth
3 1/8 in
Details
Item
Stair Nosing
Material
Extruded Aluminum
Installation Method
Set in Concrete
Color
Black/Glow-in-the-Dark
Includes
Hold Anchor
Installation Hardware Included
Yes
Two-Stage Installation
Yes
Number of Grit Strips
4
Nose Style
Square
Product Type
Two-Part Installation Anti-Slip Stair Nosing
For Surface Type
Embedded in New Concrete, Steel Pan Stairs
Visibility Features
Glow-in-the-Dark
Surface Design
Multi-Strip Grit
Series
Supergrit WP-RN3-SG-NG
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Multi-Strip Grit, Visibility Features Glow-in-the-Dark, Color Black/Glow-in-the-Dark, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Hold Anchor, Installation Method Set in Concrete, Material Extruded Aluminum, Number of Grit Strips 4, Overall Depth 3 1/8 in, Overall Width 60 in, Product Type Two-Part Installation Anti-Slip Stair Nosing, Series Supergrit WP-RN3-SG-NG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.