Stair Nosing Extruded Aluminum Black, 48 in W x 1/4" Thick
Mfr # 131-4
Zoro # G7549157
product price: $49.15
/eaKey Features
Width
48 in
Color
Black
Material
Extruded Aluminum
Thickness
1/4"
Standards
ASTM, ADA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131-4
Zoro #
G7549157
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Thickness
1/4"
Depth
3 in
Lip Height
1/4 in
Details
Item
Stair Nosing
Color
Black
Material
Extruded Aluminum
Standards
ASTM, ADA
Installation Method
Fasteners
Indoor/Outdoor Usage
Indoor, Outdoor
Number of Grit Strips
5
Nose Style
Square
Surface Design
Multi-Strip Grit
Installation Hardware Included
No
Resistance Properties
Corrosion Resistant
Two-Stage Installation
No
Series
Supergrit(R) 131
Stripe Pattern
Straight Stripes
For Surface Type
Existing Concrete, Steel Stairs
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black, For Surface Type Existing Concrete, Steel Stairs, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Extruded Aluminum, Number of Grit Strips 5, Overall Depth 3 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series Supergrit(R) 131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.