Stair Nosing, Gray, 36in W, Cast Alum, AG101SP.3-3

  • Mfr # AG101SP.3-3

  • Zoro # G6849814


product price:  $54.29
/ea

Key Features

Width
36 in
Thickness
5/16 in
Material
Cast Aluminum
Installation Method
Fasteners
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AG101SP.3-3
Zoro #
G6849814
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Thickness
5/16 in
Depth
3 in
Grit Size
20 Grit
Lip Height
3/8 in
Overall Depth
3 in
Overall Width
36 in

Details

Item
Stair Nosing
Material
Cast Aluminum
Installation Method
Fasteners
Color
Gray
Indoor/Outdoor
Indoor, Outdoor
Two-Stage Installation
No
Series
ALUMOGRIT(R) 101SP
Product Type
Anti-Slip Stair Nosing
Resistance Properties
Corrosion Resistant
Surface Design
Cross-Hatch
Installation Hardware Included
No
Nose Style
Square
Stripe Pattern
Cross-Hatch
For Surface Type
Existing Concrete, Steel Stairs

Description

Stair Nosing, Lip Height 3/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Cross-Hatch, Color Gray, For Surface Type Existing Concrete, Steel Stairs, Grit Size 20 Grit, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Cast Aluminum, Overall Depth 3 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series ALUMOGRIT(R) 101SP, Stripe Pattern Cross-Hatch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.