Stair Nosing, Gray, 60in W, Cast Alum, AG101SP.3-5

  • Mfr # AG101SP.3-5

  • Zoro # G7133515


product price:  $87.15
/ea
Free Shipping & Returns

Key Features

Width
60 in
Thickness
5/16 in
Material
Cast Aluminum
Color
Gray
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG101SP.3-5
Zoro #
G7133515
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Thickness
5/16 in
Depth
3 in
Lip Height
3/8 in
Overall Width
60 in
Grit Size
20 Grit
Overall Depth
3 in

Details

Item
Stair Nosing
Material
Cast Aluminum
Color
Gray
Installation Method
Fasteners
Indoor/Outdoor
Indoor, Outdoor
For Surface Type
Existing Concrete, Steel Stairs
Product Type
Anti-Slip Stair Nosing
Two-Stage Installation
No
Installation Hardware Included
No
Stripe Pattern
Cross-Hatch
Resistance Properties
Corrosion Resistant
Nose Style
Square
Series
ALUMOGRIT(R) 101SP
Surface Design
Cross-Hatch

Description

Stair Nosing, Lip Height 3/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Cross-Hatch, Color Gray, For Surface Type Existing Concrete, Steel Stairs, Grit Size 20 Grit, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Cast Aluminum, Overall Depth 3 in, Overall Width 60 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series ALUMOGRIT(R) 101SP, Stripe Pattern Cross-Hatch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.