Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Wooster Products Stair Nosing, Gray, 60in W, Cast Iron FG101.4-5

Stair Nosing, Gray, 60in W, Cast Iron (Discontinued)

  • Mfr # FG101.4-5
  • Zoro # G6923077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG101.4-5
Zoro #
G6923077
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Thickness
5/16 in
Depth
3 in
Overall Width
60 in
Grit Size
20 Grit
Overall Depth
4 in
Lip Height
1/4 in
Size (DxW)
4 in x 60 in

Details

Item
Stair Nosing
Material
Cast Iron
Installation Method
Fasteners
Color
Black
Installation Method
Fasteners
Stripe Pattern
Cross-Hatch
Series
FERROGRIT(R) 101
Nose Style
Square
Indoor/Outdoor
Indoor, Outdoor
Base Material
Cast Iron
Product Type
Anti-Slip Stair Nosing
ADA Compliant
No
Resistance Properties
Corrosion Resistant
Two-Stage Installation
No
Surface Design
Cross-Hatch
Installation Hardware Included
No
For Surface Type
Existing Concrete, Steel Stairs

Description

Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included No, Surface Design Cross-Hatch, ADA Compliant No, Color Black, For Surface Type Existing Concrete, Steel Stairs, Grit Size 20 Grit, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Cast Iron, Overall Depth 4 in, Overall Width 60 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series FERROGRIT(R) 101, Stripe Pattern Cross-Hatch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.