Stair Nosing, Silver, 48in W, Cast Aluminum
Mfr # AG101.3-4
Zoro # G8706171
product price: $73.15
/eaKey Features
Width
48 in
Thickness
5/16 in
Standards
ASTM
Material
Cast Aluminum
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG101.3-4
Zoro #
G8706171
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Thickness
5/16 in
Depth
3 in
Overall Depth
3 in
Overall Width
48 in
Lip Height
1/4 in
Grit Size
20 Grit
Details
Item
Stair Nosing
Standards
ASTM
Material
Cast Aluminum
Color
Gray
Installation Method
Fasteners
Two-Stage Installation
No
Resistance Properties
Corrosion Resistant
Series
ALUMOGRIT(R) 101
Stripe Pattern
Cross-Hatch
ADA Compliant
Yes
For Surface Type
Existing Concrete, Steel Stairs
Product Type
Anti-Slip Stair Nosing
Surface Design
Cross-Hatch
Nose Style
Square
Indoor/Outdoor
Indoor, Outdoor
Installation Hardware Included
No
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included No, Surface Design Cross-Hatch, ADA Compliant Yes, Color Gray, For Surface Type Existing Concrete, Steel Stairs, Grit Size 20 Grit, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Set in Concrete, Material Cast Aluminum, Overall Depth 3 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series ALUMOGRIT(R) 101
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.