Stair Strip, Yellow, 36in W, Extruded Alum, WP24AYEL3
Mfr # WP24AYEL3
Zoro # G6712386
product price: $41.59
/eaKey Features
Width
36 in
Thickness
3/8 in
Standards
California Title 24
Material
Extruded Aluminum
Depth
2 1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WP24AYEL3
Zoro #
G6712386
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Thickness
3/8 in
Depth
2 1/16 in
Overall Depth
2 1/16 in
Overall Width
36 in
Details
Item
Stair Strip
Standards
California Title 24
Material
Extruded Aluminum
Installation Method
Set in Concrete
Color
Yellow
Includes
Hold Anchor
Surface Design
Full Coverage Grit
Product Type
Anti-Slip Stair Tread Strip
For Surface Type
Embedded in New Concrete, Steel Pan Stairs
Two-Stage Installation
No
Indoor/Outdoor
Indoor, Outdoor
Nose Style
Square
Resistance Properties
Corrosion Resistant
Series
Spectra(R) WP24A
Stripe Pattern
Solid-Colored Borders
Description
Stair Strip, Nose Style Square, Surface Design Full Coverage Grit, Color Yellow, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Hold Anchor, Indoor/Outdoor Indoor, Outdoor, Installation Method Set in Concrete, Material Extruded Aluminum, Overall Depth 2 1/16 in, Overall Width 36 in, Product Type Anti-Slip Stair Tread Strip, Resistance Properties Corrosion Resistant, Series Spectra(R) WP24A, Standards California Title 24, Stripe Pattern Solid-Colored Borders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.