Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stair Tread, Blk/Ylw, 36in W, Extruded Alum

  • Mfr # 511BY3

  • Zoro # G8494385


product price: $146.66
/ea
Free Shipping & Returns

Key Features

Width
36 in
Thickness
9/32 in
Standards
Federal Test Method Standard No. 501a. Method 6411
Material
Extruded Aluminum
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511BY3
Zoro #
G8494385
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Thickness
9/32 in
Depth
11 in
Lip Height
1 1/8 in
Overall Width
36 in
Overall Depth
11 in

Details

Item
Stair Tread Cover
Standards
Federal Test Method Standard No. 501a. Method 6411
Material
Extruded Aluminum
Color
Black/Yellow
Includes
Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws
Installation Method
Adhesive and Fasteners
Edge Type
Beveled
Stripe Pattern
Straight Stripes
Nose Style
Square
Series
Stairmaster(R) 511
For Surface Type
Metal Stairs, Wood Stairs
Number of Grit Strips
18
Product Type
Anti-Slip Stair Tread
Surface Design
Multi-Strip Grit
Installation Hardware Included
No
Indoor/Outdoor
Indoor, Outdoor
ADA Compliant
Yes
Resistance Properties
Corrosion Resistant
Two-Stage Installation
No
Edge Style
Beveled

Description

Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 18, Overall Depth 11 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.