Stair Tread, Blk/Ylw, 48in W, Extruded Alum, 511BY4
Mfr # 511BY4
Zoro # G8494394
product price: $184.35
/ea
Free Shipping & Returns
Key Features
Width
48 in
Thickness
9/32 in
Standards
Federal Test Method Standard No. 501a. Method 6411
Material
Extruded Aluminum
Includes
Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
511BY4
Zoro #
G8494394
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Thickness
9/32 in
Depth
11 in
Overall Width
48 in
Lip Height
1 1/8 in
Overall Depth
11 in
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 18, Overall Depth 11 in, Overall Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.