Stair Tread, Blk/Ylw, 60in W, Extruded Alum

  • Mfr # 511BY5

  • Zoro # G8494403


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Thickness
9/32 in
Standards
Federal Test Method Standard No. 501a. Method 6411
Material
Extruded Aluminum
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511BY5
Zoro #
G8494403
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Thickness
9/32 in
Depth
11 in
Overall Width
60 in
Overall Depth
11 in
Lip Height
1 1/8 in

Details

Item
Stair Tread Cover
Standards
Federal Test Method Standard No. 501a. Method 6411
Material
Extruded Aluminum
Includes
Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws
Installation Method
Adhesive and Fasteners
Edge Type
Beveled
Color
Black/Yellow
Product Type
Anti-Slip Stair Tread
For Surface Type
Metal Stairs, Wood Stairs
Two-Stage Installation
No
Series
Stairmaster(R) 511
ADA Compliant
Yes
Indoor/Outdoor
Indoor, Outdoor
Number of Grit Strips
18
Nose Style
Square
Stripe Pattern
Straight Stripes
Installation Hardware Included
No
Resistance Properties
Corrosion Resistant
Edge Style
Beveled
Surface Design
Multi-Strip Grit

Description

Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 18, Overall Depth 11 in, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.