Stair Tread Cover, 54in W, Extruded Alum

  • Mfr # 333NG4-6

  • Zoro # G6619435


product price:  $71.59
/ea

Key Features

Thickness
1/8 in
Standards
Federal Test Method Standard No. 501a. Method 6411
Material
Extruded Aluminum
Color
Glow-in-the-Dark
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
333NG4-6
Zoro #
G6619435
UPC #
-
Country of Origin
United States

Dimensions

Width
54 in
Thickness
1/8 in
Depth
3 in
Overall Width
54 in
Lip Height
13/16 in
Overall Depth
3 in

Details

Item
Stair Tread Cover
Standards
Federal Test Method Standard No. 501a. Method 6411
Material
Extruded Aluminum
Color
Glow-in-the-Dark
Installation Method
Adhesive and Fasteners
Nose Style
Square
Series
333FT
Surface Design
Single-Strip Grit
Number of Grit Strips
2
Indoor/Outdoor
Indoor, Outdoor
Installation Hardware Included
No
Two-Stage Installation
No
For Surface Type
Metal Stairs, Wood Stairs
Resistance Properties
Corrosion Resistant, Flame/Fire Resistant
Edge Style
Beveled
Stripe Pattern
Straight Stripes
Visibility Features
Glow-in-the-Dark
Product Type
Anti-Slip Stair Nosing

Description

Stair Tread Cover, Lip Height 13/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Single-Strip Grit, Visibility Features Glow-in-the-Dark, Color Glow-in-the-Dark, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 3 in, Overall Width 54 in, Product Type Anti-Slip Stair Nosing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.