Stair Tread Cover Extruded Aluminum Black, 54 in W x 1/8 in Thick

  • Mfr # 333BLA4-6

  • Zoro # G7057407


product price:  $60.69
/ea

Key Features

Material
Extruded Aluminum
Thickness
1/8 in
Standards
Federal Test Method Standard No. 501a. Method 6411
Installation Method
Adhesive and Fasteners
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
333BLA4-6
Zoro #
G7057407
UPC #
-
Country of Origin
United States

Dimensions

Width
54 in
Thickness
1/8 in
Depth
3 in
Lip Height
13/16 in

Details

Item
Stair Tread Cover
Color
Black
Material
Extruded Aluminum
Standards
Federal Test Method Standard No. 501a. Method 6411
Installation Method
Adhesive and Fasteners
Indoor/Outdoor Usage
Indoor, Outdoor
Two-Stage Installation
No
For Surface Type
Metal Stairs, Wood Stairs
Stripe Pattern
Straight Stripes
Edge Style
Beveled
Nose Style
Square
Resistance Properties
Corrosion Resistant, Flame/Fire Resistant
Series
333FT
Number of Grit Strips
2
Installation Hardware Included
No
Surface Design
Single-Strip Grit

Description

Stair Tread Cover, Lip Height 13/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Single-Strip Grit, Color Black, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 3 in, Overall Width 54 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Flame/Fire Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.