Stair Tread Cover Extruded Aluminum Black, 54 in W x 5/32" Thick

  • Mfr # 311BLA4-6

  • Zoro # G7188562


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Material
Extruded Aluminum
Thickness
5/32"
Standards
Federal Test Method Standard No. 501a. Method 6411, MIL-D-17951E, MIL-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA
Installation Method
Adhesive
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311BLA4-6
Zoro #
G7188562
UPC #
-
Country of Origin
United States

Dimensions

Width
54 in
Thickness
5/32"
Depth
11 in
Lip Height
1 1/16 in

Details

Item
Stair Tread Cover
Material
Extruded Aluminum
Color
Black
Standards
Federal Test Method Standard No. 501a. Method 6411, MIL-D-17951E, MIL-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA
Installation Method
Adhesive
Indoor/Outdoor Usage
Indoor, Outdoor
Edge Style
Beveled
Installation Hardware Included
No
Stripe Pattern
Straight Stripes
Two-Stage Installation
No
Surface Design
Double-Strip Grit
Nose Style
Square
Series
Flexmaster(R) 311

Description

Stair Tread Cover, Lip Height 1 1/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black, Edge Style Beveled, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive, Material Extruded Aluminum, Overall Depth 11 in, Overall Width 54 in, Product Type Anti-Slip Stair Tread, Series Flexmaster(R) 311, Standards Federal Test Method Standard No. 501a. Method 6411, MIL-D-17951E, MIL-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.