Stair Tread Cover Extruded Aluminum Black/Safety Yellow, 42 in W x 9/32" Thick
Mfr # 500BY3-6
Zoro # G6773812
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Material
Extruded Aluminum
Thickness
9/32"
Standards
ASTM, ADA
Installation Method
Adhesive and Fasteners
Depth
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
500BY3-6
Zoro #
G6773812
UPC #
-
Country of Origin
United States
Dimensions
Width
42 in
Thickness
9/32"
Depth
9 in
Lip Height
1 1/8 in
Details
Item
Stair Tread Cover
Color
Black/Safety Yellow
Material
Extruded Aluminum
Standards
ASTM, ADA
Installation Method
Adhesive and Fasteners
Includes
Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws
Indoor/Outdoor Usage
Indoor, Outdoor
Two-Stage Installation
No
Surface Design
Multi-Strip Grit
Installation Hardware Included
No
Number of Grit Strips
14
Series
Stairmaster(R) 500
Stripe Pattern
Straight Stripes
Edge Style
Beveled
Nose Style
Square
Resistance Properties
Corrosion Resistant
For Surface Type
Metal Stairs, Wood Stairs
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 14, Overall Depth 9 in, Overall Width 42 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.