Stair Tread Cover Extruded Aluminum Black/Safety Yellow, 54 in W x 9/32" Thick
Mfr # 511BY4-6
Zoro # G6460422
product price:Â $231.99
/ea
Free Shipping & Returns
Key Features
Material
Extruded Aluminum
Thickness
9/32"
Standards
ASTM, ADA
Depth
11 in
Installation Method
Adhesive and Fasteners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
511BY4-6
Zoro #
G6460422
UPC #
-
Country of Origin
United States
Dimensions
Width
54 in
Thickness
9/32"
Depth
11 in
Lip Height
1 1/8 in
Details
Item
Stair Tread Cover
Color
Black/Safety Yellow
Material
Extruded Aluminum
Standards
ASTM, ADA
Installation Method
Adhesive and Fasteners
Includes
Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws
Indoor/Outdoor Usage
Indoor, Outdoor
Nose Style
Square
Edge Style
Beveled
Resistance Properties
Corrosion Resistant
Series
Stairmaster(R) 511
Installation Hardware Included
No
For Surface Type
Metal Stairs, Wood Stairs
Surface Design
Multi-Strip Grit
Stripe Pattern
Straight Stripes
Number of Grit Strips
18
Two-Stage Installation
No
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 18, Overall Depth 11 in, Overall Width 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.