Stair Tread Cover Extruded Aluminum Concrete Gray, 36 in W x 9/32" Thick
Mfr # 500CGY3
Zoro # G7592575
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Material
Extruded Aluminum
Thickness
9/32"
Standards
ASTM, ADA
Depth
9 in
Installation Method
Adhesive and Fasteners
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
500CGY3
Zoro #
G7592575
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Thickness
9/32"
Depth
9 in
Lip Height
1 1/8 in
Details
Item
Stair Tread Cover
Color
Concrete Gray
Material
Extruded Aluminum
Standards
ASTM, ADA
Installation Method
Adhesive and Fasteners
Includes
Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws
Indoor/Outdoor Usage
Indoor, Outdoor
Resistance Properties
Corrosion Resistant
For Surface Type
Metal Stairs, Wood Stairs
Two-Stage Installation
No
Surface Design
Multi-Strip Grit
Stripe Pattern
Straight Stripes
Edge Style
Beveled
Series
Stairmaster(R) 500
Nose Style
Square
Number of Grit Strips
14
Installation Hardware Included
No
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Gray, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 14, Overall Depth 9 in, Overall Width 36 in, Product Type Anti-Slip Stair Tread
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.