Stair Tread Cover Extruded Aluminum Yellow/Black, 36 in W x 5/32" Thick
- Mfr # 300YB3
- Zoro # G7604046
product price:Â
$
69.99
/ea
Key Features
Material
Extruded Aluminum
Thickness
5/32 in
Standards
Federal Test Method Standard No. 501a. Method 6411, Mil-D-1 7951E, Mil-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA
Installation Method
Adhesive
Depth
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300YB3
- Zoro #
- G7604046
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 36 in
- Thickness
- 5/32 in
- Depth
- 9 in
- Lip Height
- 1 1/16 in
- Overall Width
- 36 in
- Overall Depth
- 9 in
Details
- Item
- Stair Tread Cover
- Color
- Yellow/Black
- Material
- Extruded Aluminum
- Standards
- Federal Test Method Standard No. 501a. Method 6411, Mil-D-1 7951E, Mil-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA
- Installation Method
- Adhesive
- Indoor/Outdoor Usage
- Indoor, Outdoor
- Two-Stage Installation
- No
- Surface Design
- Double-Strip Grit
- Nose Style
- Square
- Stripe Pattern
- Straight Stripes
- Series
- Flexmaster(R) 300
- Number of Grit Strips
- 2
- Edge Style
- Beveled
- Installation Hardware Included
- No
- Indoor/Outdoor
- Indoor, Outdoor
- Product Type
- Anti-Slip Stair Tread
- Shell Material
- Extruded Aluminum
- Wire Color
- Black/Yellow
Description
Stair Tread Cover, Lip Height 1 1/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black/Yellow, Edge Style Beveled, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 9 in, Overall Width 36 in, Product Type Anti-Slip Stair Tread, Series Flexmaster(R) 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.