Stair Tread, Ylw/Blk, 60in W, Extruded Alum, 311YB5
Mfr # 311YB5
Zoro # G7143385
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Thickness
5/32 in
Standards
Federal Test Method Standard No. 501a. Method 6411, MIL-D-17951E, MIL-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA
Material
Extruded Aluminum
Installation Method
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311YB5
Zoro #
G7143385
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Thickness
5/32 in
Depth
11 in
Overall Width
60 in
Overall Depth
11 in
Lip Height
1 1/16 in
Details
Item
Stair Tread Cover
Standards
Federal Test Method Standard No. 501a. Method 6411, MIL-D-17951E, MIL-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA
Material
Extruded Aluminum
Installation Method
Adhesive
Color
Black/Yellow
Product Type
Anti-Slip Stair Tread
Two-Stage Installation
No
Stripe Pattern
Straight Stripes
Indoor/Outdoor
Indoor, Outdoor
Edge Style
Beveled
Series
Flexmaster(R) 311
Surface Design
Double-Strip Grit
Installation Hardware Included
No
Nose Style
Square
Description
Stair Tread Cover, Lip Height 1 1/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black/Yellow, Edge Style Beveled, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive, Material Extruded Aluminum, Overall Depth 11 in, Overall Width 60 in, Product Type Anti-Slip Stair Tread, Series Flexmaster(R) 311
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.