Roller Cover, Mohair Fabric/Polyester, PK2
- Mfr # RR404-4 1/2
- Zoro # G024942390
product price:Â
$
5.59
/pk of 2, $2.80/ea
Sold in multiples of 12Â pks for
$67.08
Key Features
Sub Brand
Mohair Blend
Overall Length
4 1/2 in
Paint Type
Enamels, Epoxies, Floor Coatings, Urethanes, Varnishes
Compatible Roller Frame Style
Cage
Core Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RR404-4 1/2
- Zoro #
- G024942390
- UPC #
- 071497196101
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 1/2 in
- Core Diameter
- 3/4 in
- Nap Size
- 1/4 in
- Length
- 4 1/2 in
Details
- Sub Brand
- Mohair Blend
- Item
- Roller Cover
- Paint Type
- Enamels, Epoxies, Floor Coatings, Urethanes, Varnishes
- Compatible Roller Frame Style
- Cage
- For Use With
- Coatings
- Cover Material
- Mohair Fabric, Polyester
- Core Material
- Polypropylene
- Cover Type
- Mini
- Compatible Product Type
- Coatings
Description
Roller Cover, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Cage, 4 1/2 in Overall Length, 1/4 in Nap Size, Paint Type Enamels, Epoxies, Floor Coatings, Urethanes, Varnishes, Core Diameter 3/4 in, Cover Material Mohair Fabric, Polyester, Core Material Polypropylene, For Use With Coatings, Sub Brand Mohair Blend, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.