roller cover
Mfr # R322-9
Zoro # G023516721
product price:Â $5.45
/ea
Sold in multiples of 12 for $65.40
Key Features
Cover Material
Knit Fabric
Paint Type
Acrylic Coatings, Silicone Coatings, Tar and Urethanes
Cover Type
Standard
Sub Brand
Roof Coater
Nap Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
R322-9
Zoro #
G023516721
UPC #
071497195494
Country of Origin
United States
Dimensions
Nap Size
3/4 in
Details
Item
Roller Cover
Cover Material
Knit Fabric
Paint Type
Acrylic Coatings, Silicone Coatings, Tar and Urethanes
Cover Type
Standard
Sub Brand
Roof Coater
Surface Texture
Rough
For Use With
Coatings
Description
Roller Cover, Cover Type Standard, Surface Texture Rough, 3/4 in Nap Size, Paint Type Acrylic Coatings, Silicone Coatings, Tar and Urethanes, Cover Material Knit Fabric, For Use With Coatings, Sub Brand Roof Coater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.