roller cover
- Mfr # R524-9
- Zoro # G623360045
product price:Â
$
4.45
/ea
Key Features
Cover Material
Microfiber Fabric, Woven Fabric
Wire Rope Length
9 in
Nap Size
9/16 in
For Use With
Paints, Enamels, Stains
Surface Texture
Semi-Rough
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R524-9
- Zoro #
- G623360045
- UPC #
- 071497132048
- Country of Origin
- United States
- Item
- Roller Cover
- Cover Material
- Microfiber Fabric, Woven Fabric
- For Use With
- Paints, Enamels, Stains
- Surface Texture
- Semi-Rough
- Compatible Roller Frame Style
- Cage
- Core Material
- Polypropylene
- Cover Type
- Standard
- Paint Type
- All Paints, Stains
- Surface Material
- Drywall, Metal, Wood
- Compatible Product Type
- Paints, Enamels, Stains
Dimensions
- Wire Rope Length
- 9 in
- Nap Size
- 9/16 in
- Core Diameter
- 1 1/2 in
- Overall Length
- 9 in
- Length
- 9 in
Description
Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 9/16 in Nap Size, Surface Material Drywall, Metal, Wood, Paint Type All Paints, Stains, Core Diameter 1 1/2 in, Cover Material Microfiber Fabric, Woven Fabric, Core Material Polypropylene, For Use With Paints, Enamels, Stains
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.