Zoro Homepage

ROLLER FRAME 4.5 IN.W 3/8 IN.

  • Mfr # RR028

  • Zoro # G416066659


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Width
6.5 in
Color
White
Bristle Material
Woven
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR028
Zoro #
G416066659
UPC #
71497175991
Country of Origin
United States

Dimensions

Width
6.5 in
Overall Length
6 in

Details

Item
Paint Roller Frame
Color
White
Bristle Material
Woven

Description

Wooster 4.5 in. W Cage Paint Roller Frame Threaded End


  • Professional jumbo-koter shergrip frame has a soft green shergrip handle which adds comfort.
  • Threaded for extension pole use, sherlock GT compatible.
  • Solvent-resistant plastic cage, extra-smooth rolling action.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.