
Roller Frame and Cover, 10in.L
Mfr # R138-3
Zoro # G0466606
product price: $5.15
/eaKey Features
Includes
Frame, Tray, Trim Roller
Roller Length
3 in
Nap
3/16 in
Surfaces
Smooth
Paint Type
Adhesives, All Paints, Stains, Varnishes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R138-3
Zoro #
G0466606
UPC #
071497144997
Country of Origin
United States
Dimensions
Roller Length
3 in
Overall Length
6 1/8 in
Nap Size
3/16 in
Details
Item
Trim Paint Roller Kit
Includes
Frame, Tray, Trim Roller
Nap
3/16 in
Surfaces
Smooth
Paint Type
Adhesives, All Paints, Stains, Varnishes
Handle Material
Plastic
Shank Material
Galvanized
Handle
Non-Attachable
Features
Package Converts to A Ready to Use Tray
Style
Mini Roller
Material
Plastic
Surface Material
Concrete, Drywall, Masonry, Metal, Wood
Handle Color
Blue
Paint Roller Type
Mini Paint Roller Kit
Number of Pieces Included
2
Roller Frame Style
Wire
Surface Type
Smooth
Description
Trim Paint Roller Kit, 3 in Roller Length, Nap Size 3/16 in, Surface Material Concrete, Drywall, Masonry, Metal, Wood, Surface Type Smooth, 6 1/8 in Overall Length, Paint Roller Type Mini Paint Roller Kit, Roller Frame Style Wire, Handle Material Plastic, Paint Type Adhesives, All Paints, Stains, Varnishes, Handle Color Blue, Shank Material Galvanized, Features Package Converts to A Ready to Use Tray, Includes Frame, Tray, Trim Roller, Material Plastic, Number of Pieces Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.