Roller Frame and Cover, Mini Roller, Polypropylene Handle, 6-1/2" Rollers (Discontinued)
- Mfr # R129-61/2
- Zoro # G0466630
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R129-61/2
Zoro #
G0466630
UPC #
071497648563
Country of Origin
Unknown
Dimensions
Roller Length
6 1/2 in
Shank Wire Size
1/4 in
Overall Length
29 3/8 in
Details
Item
Roller Frame and Cover
Handle
Polypropylene Threaded
Handle Material
Polypropylene
Style
Mini Roller
Shank Material
Galvanize Coated
Nap
3/8 in
Plating
Galvanized Steel
Paint Type
All Flat Paints and Stains
Surfaces
Semi-Smooth
Features
Threaded Grip, 26 1/2 in Long Handle
Description
Roller Frame and Cover, Roller Length 6 1/2 in, 29 3/8 in Overall Length, Handle Material Polypropylene, Paint Type All Flat Paints and Stains, Plating Galvanized Steel, Shank Material Galvanize Coated, Shank Wire Size 1/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.