Zoro Homepage

Shearling Floor Applicator Refill 12inch

  • Mfr # RR612-12

  • Zoro # G3868816


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Material
Lambskin
Size
Nap: 1/2"
Length
12"
For Use With
Urethanes, Stains, Varnishes, Sealers, Floor Wax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR612-12
Zoro #
G3868816
UPC #
071497145512
Country of Origin
China

Dimensions

Size
Nap: 1/2"
Length
12"

Details

Item
Shearling Floor Applicator Refill 12inch
Material
Lambskin
For Use With
Urethanes, Stains, Varnishes, Sealers, Floor Wax

Description

Shearling Floor Applicator Refill 12inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.