Zoro Homepage
This item is Discontinued.
Wooster 3" Wall Nylon/Polyester Bristle, Paint Brush, Wood Handle J4209-3

3" Wall Nylon/Polyester Bristle, Paint Brush, Wood Handle (Discontinued)

  • Mfr # J4209-3
  • Zoro # G3869881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4209-3
Zoro #
G3869881
UPC #
071497151568
Country of Origin
United States

Dimensions

Brush Size
3"
Brush Thickness
1"
Length
3-15/16"

Details

Item
Paint Brush
Brush Style
Wall
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Handle Material
Wood
Features
Chisel Trim, Stiff Formulation, Substantial Feel
Color
Gold/Sable (Bristle)
Brush Material
Polyester / Nylon, Stainless Steel, Walnut-Finished Wood

Description

Super/pro 3in Nylon/poly Wall Brush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.