Zoro Homepage
This item is Discontinued.
Wooster Wire Brush, 10 in. L, 1 in. W, S/S 1836

Wire Brush, 10 in. L, 1 in. W, S/S (Discontinued)

  • Mfr # 1836
  • Zoro # G0466588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1836
Zoro #
G0466588
UPC #
071497128683
Country of Origin
Unknown

Dimensions

Width
1"
Length
10"

Details

Bristle Material
Wire
Item
Wire Brush
Color
Green
Material
Stainless Steel

Description

Wire Brush, Length 10 in, Width 1 in, Material Stainless Steel, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.