Woven Paint Roller Cover, Rough, 6" L
Mfr # R331-6
Zoro # G608386510
product price: $3.79
/pk 2, $1.90/eaKey Features
Cover Material
Woven Fabric
Paint Type
All Paints, Enamels
For Use With
Enamels, Paints
Surface Texture
Rough
Compatible Roller Frame Style
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R331-6
Zoro #
G608386510
UPC #
071497192943
Country of Origin
China
Dimensions
Overall Length
6 in
Nap Size
3/4 in
Core Diameter
1/4 in
Details
Item
Woven Paint Roller Cover
Cover Material
Woven Fabric
Paint Type
All Paints, Enamels
For Use With
Enamels, Paints
Surface Texture
Rough
Compatible Roller Frame Style
Wire
Sub Brand
MINI-KOTER
Cover Type
Standard
Surface Material
Drywall, Masonry, Metal, Wood
Description
Woven Paint Roller Cover, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Wire, 6 in Overall Length, 3/4 in Nap Size, Surface Material Drywall, Masonry, Metal, Wood, Paint Type All Paints, Enamels, Core Diameter 1/4 in, Cover Material Woven Fabric, For Use With Enamels, Paints, Sub Brand MINI-KOTER, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.