Zoro Homepage
This item is Discontinued.
Wordlock Wordlock Inc 5ft. 10MM Black Bike Lock  CL-411-BK CL-411-BK

Wordlock Inc 5ft. 10MM Black Bike Lock CL-411-BK (Discontinued)

  • Mfr # CL-411-BK
  • Zoro # G004136276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-411-BK
Zoro #
G004136276
UPC #
898444001185
Country of Origin
China

Description

  • Bike lock
  • Use words, not numbers
  • Heavy duty flexible steel cable
  • Create your own combination without confusing numbers
  • Word combinations are easy to set and reset
  • 10,000 word and letter combinations
  • Comes with handy bike clip and instructions
  • Black
  • 5' x 10mm
  • Length: 10
  • Width: 2.25
  • Height: 6
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.