Zoro Homepage

Connect - Hands Free Die Cast Aluminum Action Vise

  • Mfr # IQCBMP

  • Zoro # G715547972


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IQCBMP
Zoro #
G715547972
UPC #
-
Country of Origin
China

Description

The IQ Connect Hands Free Accessory System With 3 Bench Mounts was designed to provide the DIYer, Craftsman, Hobbyist, Maker, and Trade Professional with an extra set of hands for unprecedented convenience, flexibility, and functionality while working on the workbench or anywhere help is needed. The system includes a Work Light, Magnifying Glass, Cell Phone Holder, and 3 Bench Mounts. Let's explore the components and features of this remarkable system. All IQ Connect Accessories feature a flexible gooseneck with a tool on one end and the IQ Connect Clip on the other. These clips attach to one of the four IQ Connect Ports on the IQ Vise or around the workshop using the 3 included Bench Mounts. Other available mounting options include the Clamp Mount and Magnetic Mount. The IQ Connect Work Light is a powerful shop helper and features 180 lumens of lighting intensity and long-lasting lithium-ion batteries. There are 3 selectable lighting options low floodlight, high floodlight, and a spotlight for concentrated lighting. This ingeniously designed light also can be removed from the holder and used like a traditional flashlight or attached around your work area by using the integrated metal clip or magnet which is incorporated into the bottom end of the light. The light is rechargeable and features an integrated battery level indicator. Coupled with the flexible gooseneck and ability to mount in several locations, this light will soon become a regular helper in your shop. The IQ Connect Magnifying Glass allows for vision enhancement right where you need it. It features 2 levels of magnification and the 5 in. diameter provides a large viewing area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.