Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533511
Zoro #
G7775467
UPC #
770167629719
Country of Origin
Bangladesh
Dimensions
Size
XS
Length
29"
Fits Chest Size
44" to 45"
Details
Item
Parka
Color
Raisin Berry
Material
100% Cotton Duck
Fabric Weight
10 oz
Closure Type
Zipper with Storm Flap
Gender
Women's
Insulated
Yes
Number of Inside Pockets
2
Lining Material
Polyester
Number of Outside Pockets
4
Description
Parka, Gender Women's, Material 100 Percent Cotton Duck, Fabric Weight 10 oz, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Raisin Berry, Length 29 In., Lining Material Polyester, Size XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.