Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533511
Zoro #
G7775433
UPC #
770167629689
Country of Origin
Bangladesh
Dimensions
Size
L
Length
30-1/2"
Fits Chest Size
51" to 53"
Details
Item
Parka
Color
Black
Material
100% Cotton Duck
Fabric Weight
10 oz
Closure Type
Zipper with Storm Flap
Gender
Women's
Number of Outside Pockets
4
Lining Material
Polyester
Number of Inside Pockets
2
Insulated
Yes
Description
Parka, Gender Women's, Material 100 Percent Cotton Duck, Fabric Weight 10 oz, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Length 30-1/2 In., Lining Material Polyester, Size L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.