Hi-Vis Revrsbl Jacket, Class 2, Flo Org, M (Discontinued)
- Mfr # S24111-M-FLOR
- Zoro # G5222366
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S24111-M-FLOR
Zoro #
G5222366
UPC #
770167628613
Country of Origin
Bangladesh
Dimensions
Fits Chest Size
38" to 40"
Length
28"
Size
M
Details
Item
High Visibility Reversible Jacket
Closure Type
zipper
Fabric Weight
230T Polyester/8 oz Cotton Duck
Lining Material
Quilted 4 oz Polyester Insulation
Color
Fluorescent Orange
ANSI Class
3
Insulated
Yes
Number of Inside Pockets
2
Gender
Men's
Number of Outside Pockets
3
Material
Polyester/Cotton Duck
Standards
ANSI107-2015 Type R, Class 3
Description
High Visibility Reversible Jacket, ANSI Class 3, Gender Men's, Color Fluorescent Orange, Size M, Number of Outside Pockets 3, Material Polyester/Cotton Duck, Standards ANSI107-2015 Type R, Class 3, Fabric Weight 230T Polyester/8 oz Cotton Duck
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.