Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S28111
Zoro #
G7780367
UPC #
770167628712
Country of Origin
Bangladesh
Dimensions
Size
M
Length
29"
Fits Chest Size
38" to 40"
Details
Item
Hi Visibility Zip-Off Sleeve Insulated Jacket
Color
Hi-Visibility Orange
Material
100% Polyurethane-Coated Polyester
Fabric Weight
600D
Closure Type
Zipper with Storm Flap
Gender
Men's
ANSI Class
3
Number of Outside Pockets
4
Lining Material
Polyester
Insulated
Yes
Number of Inside Pockets
2
Standards
CSA-Z96-09 Class 2, Level 2
Description
Hi Visibility Zip-Off Sleeve Insulated Jacket, ANSI Class 3, Gender Men's, Color Hi-Visibility Orange, Size M, Number of Outside Pockets 4, Material 100 Percent Polyurethane-Coated Polyester, Standards CSA-Z96-09 Class 2, Level 2, Fabric Weight 600D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.