Zoro Homepage
This item is Discontinued.
Work King Hi-Vis Zip-Off Sleeve Insulated Jckt, XL S28111

Hi-Vis Zip-Off Sleeve Insulated Jckt, XL (Discontinued)

  • Mfr # S28111
  • Zoro # G7780385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28111
Zoro #
G7780385
UPC #
770167628736
Country of Origin
Bangladesh

Dimensions

Size
XL
Length
30"
Fits Chest Size
46" to 48"

Details

Item
Hi Visibility Zip-Off Sleeve Insulated Jacket
Color
Hi-Visibility Orange
Material
100% Polyurethane-Coated Polyester
Fabric Weight
600D
Closure Type
Zipper with Storm Flap
Gender
Men's
Lining Material
Polyester
Insulated
Yes
Number of Inside Pockets
2
Standards
CSA-Z96-09 Class 2, Level 2
ANSI Class
3
Number of Outside Pockets
4

Description

Hi Visibility Zip-Off Sleeve Insulated Jacket, ANSI Class 3, Gender Men's, Color Hi-Visibility Orange, Size XL, Number of Outside Pockets 4, Material 100 Percent Polyurethane-Coated Polyester, Standards CSA-Z96-09 Class 2, Level 2, Fabric Weight 600D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.