This item is Discontinued.

Work Master Size 11 Men's 6" Work Boot Steel Work Boots, Brown CL-06-R2-110

Size 11 Men's 6" Work Boot Steel Work Boots, Brown (Discontinued)

  • Mfr # CL-06-R2-110
  • Zoro # G4486912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL-06-R2-110
Zoro #
G4486912
UPC #
035102150063
Country of Origin
China

Dimensions

Size
11
Footwear Width
R
Height
6"

Details

Footwear Style
6 in Work Boot
Gender
Men's
Item
Work Boots
Insulated
Yes
Outsole Material
Rubber
Removable Insole
Yes
Color
Brown
Toe Type
Steel
Predominant Footwear Color
Brown
Standards
ANSI Z41 PT99 M I/75 C/75
Max. Heat Rating
Not Rated
Waterproof
No
Metatarsal Guard
No
Liner Material
Mesh
Shank Material
Steel
Footwear Closure Type
Lace Up
Midsole Material
EVA
Insole System
Removable Polyurethane
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Acid, Slips, Abrasion
Upper Material
Tumbled Full-Grain Leather
Closure Type
Lace Up with Hooks

Description

Work Boots, Metatarsal Guard No, Color Brown, Gender Men's, Insulated Yes, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.