Zoro Homepage
This item is Discontinued.
Work Master Size 11-1/2 Men's Pull On Steel Wellington Boots, Brown SS-61206ST-1A-115

Size 11-1/2 Men's Pull On Steel Wellington Boots, Brown (Discontinued)

  • Mfr # SS-61206ST-1A-115
  • Zoro # G4503021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-61206ST-1A-115
Zoro #
G4503021
UPC #
035102150308
Country of Origin
Unknown

Dimensions

Size
11-1/2
Height
9"
Footwear Width
R

Details

Footwear Style
Pull On
Gender
Men's
Item
Wellington Boots
Footwear Closure Type
Slip On
Max. Heat Rating
Not Rated
Standards
ANSI Z41 PT99 M I/75 C/75
Toe Type
Steel
Liner Material
Mesh
Outsole Material
Rubber
Midsole Material
EVA
Metatarsal Guard
No
Shank Material
Steel
Color
Brown
Predominant Footwear Color
Brown
Waterproof
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Pull On
Resists
Oil, Abrasion
Upper Material
Tumbled Full-Grain Leather

Description

Wellington Boots, Metatarsal Guard No, Color Brown, Gender Men's, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.