Zoro Homepage
This item is Discontinued.
Work Master Size 8-1/2 Men's 6" Work Boot Steel Work Boots, Black STG-0225041BK-085

Size 8-1/2 Men's 6" Work Boot Steel Work Boots, Black (Discontinued)

  • Mfr # STG-0225041BK-085
  • Zoro # G4486833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STG-0225041BK-085
Zoro #
G4486833
UPC #
035102120462
Country of Origin
China

Dimensions

Size
8-1/2
Height
6"
Footwear Width
R

Details

Footwear Style
6 in Work Boot
Gender
Men's
Item
Work Boots
Midsole Material
EVA
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Insulated
No
Shank Material
Steel
Waterproof
No
Liner Material
Mesh
Insole System
Removable EVA
Outsole Material
Rubber
Standards
ANSI Z41 PT99 M I/75 C/75
Max. Heat Rating
Not Rated
Removable Insole
Yes
Toe Type
Steel
Color
Black
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Oily Full-Grain Leather
Resists
Oil, Abrasion
Closure Type
Lace Up with Hooks

Description

Work Boots, Metatarsal Guard No, Color Black, Gender Men's, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.