Zoro Homepage
This item is Discontinued.
Work Master Size 9-1/2 Men's 6" Work Boot Steel Work Boots, Peanut STG-022504-3P-095

Size 9-1/2 Men's 6" Work Boot Steel Work Boots, Peanut (Discontinued)

  • Mfr # STG-022504-3P-095
  • Zoro # G4486684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STG-022504-3P-095
Zoro #
G4486684
UPC #
035102120332
Country of Origin
China

Dimensions

Size
9-1/2
Height
6"
Footwear Width
R

Details

Footwear Style
6 in Work Boot
Gender
Men's
Item
Work Boots
Shank Material
Steel
Insole System
Removable EVA
Toe Type
Steel
Insulated
No
Waterproof
No
Max. Heat Rating
Not Rated
Standards
ANSI Z41 PT99 M I/75 C/75
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Midsole Material
EVA
Removable Insole
Yes
Metatarsal Guard
No
Liner Material
Mesh
Color
Peanut
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Oily Full-Grain Leather
Resists
Oil, Abrasion
Closure Type
Lace Up with Hooks

Description

Work Boots, Metatarsal Guard No, Color Peanut, Gender Men's, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.