Back Vinyl Stool, Black
Mfr # ST235V-3
Zoro # G6175751
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Caster Type
Heavy Duty Dual Carpet
Seat Height Range
19-1/2" to 24-1/2"
Weight Capacity
200 lb.
Material
Vinyl/Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST235V-3
Zoro #
G6175751
UPC #
090234213970
Country of Origin
China
Dimensions
Seat Height Range
19-1/2" to 24-1/2"
Details
Color
Black
Caster Type
Heavy Duty Dual Carpet
Weight Capacity
200 lb.
Material
Vinyl/Metal
Finish
Chrome plated
Backrest
No
Seat Material
Padded Vinyl
Item
Back Vinyl Stool,Black
Description
Back Vinyl Stool,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.