High Back Exec Bonded Leather Chair, Blk
Mfr # EC22070-EC3
Zoro # G6175797
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Style
High Back Executive Chair
Material
Leather
Color
Black
Arm Style
Loop Arms
Series
Work Smart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC22070-EC3
Zoro #
G6175797
UPC #
090234202110
Country of Origin
China
Dimensions
Overall Height
45-1/2"
Seat Height Range
17-1/2" to 21-1/2"
Details
Style
High Back Executive Chair
Material
Leather
Color
Black
Item
High Back Exec Bonded Leather Chair,Blk
Arm Style
Loop Arms
Series
Work Smart
Caster Type
Dual Wheel
Frame Material
Nylon
Weight Capacity
200 lb.
Office Chair Style
Executive Chair
Backrest
Built-in Lumbar Support
Seat Material
Leather
Seat Color
Black
Back Color
Black
Back Material
Leather
Description
High Back Exec Bonded Leather Chair,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.