Mid Back Exec Faux Leather Chair, Black
Mfr # FL7481-U6
Zoro # G6175779
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Style
Mid Back Executive Chair
Material
Leather
Color
Black
Caster Type
Dual Wheel
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL7481-U6
Zoro #
G6175779
UPC #
090234296607
Country of Origin
China
Dimensions
Overall Height
43-1/2"
Seat Height Range
19" to 22-3/4"
Details
Style
Mid Back Executive Chair
Material
Leather
Color
Black
Item
Mid Back Exec Faux Leather Chair,Black
Caster Type
Dual Wheel
Frame Material
Nylon
Backrest
Built-in Lumbar Support
Arm Style
Fixed Arms
Series
Work Smart
Weight Capacity
200 lb.
Office Chair Style
Executive Chair
Back Material
Leather
Seat Material
Leather
Back Color
Black
Seat Color
Black
Description
Mid Back Exec Faux Leather Chair,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.