Zoro Homepage

4" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide

  • Mfr # 54011

  • Zoro # G3273474


product price: $5.69
/pk 2, $2.85/ea
Sold in multiples of 2 for $11.38

Key Features

Length
4"
Nap
1/2" Nap
Cover Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54011
Zoro #
G3273474
UPC #
732087540116
Country of Origin
China

Dimensions

Length
4"
Roller Length
4"

Details

Item
Mini Paint Roller Cover
Nap
1/2" Nap
Cover Material
Polyamide

Description

America's original Gold Stripe Roller. Whizz polyamide yarn offers unparalleled loading and unloading characteristics, with virtually no splatter. The Whizz stripe yarn is "substrate responsive" providing the best possible finish on a variety of surfaces. Extremely durable and easy to clean. Best choice for flat paints, primers, stains, adhesives and sizings. Constructed with solvent and water-resistant core.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.