Zoro Homepage

4" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber

  • Mfr # 74011

  • Zoro # G3275127


product price: $5.15
/pk 2, $2.58/ea
Sold in multiples of 2 for $10.30

Key Features

Length
4"
Nap
3/8" Nap
Cover Material
Microfiber
Roller Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74011
Zoro #
G3275127
UPC #
732087740110
Country of Origin
China

Dimensions

Length
4"
Roller Length
4"

Details

Item
Mini Paint Roller Cover
Nap
3/8" Nap
Cover Material
Microfiber

Description

The best choice for sheened acrylic paints, stains, waterproofing, and wood preserving materials. Fibers are extruded to a small diameter and woven into a density to provide incredible absorbency and versatility. Fibers are "endless" creating a true shed-free product. Delivers an excellent film build.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.